Motion
56518
SofPull® Toilet Paper Dispenser - Roll, Mini Center Pull, Wall Mounted, White, 2 Roll Capacity, 9.000 in High, 16.100 in Wide, 7.000 in Depth
MI ITEM #05733857
MFR #56518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Toilet Paper Dispenser - Roll, Mini Center Pull, Wall Mounted, White, 2 Roll Capacity, 9.000 in High, 16.100 in Wide, 7.000 in Depth
MI ITEM #05733857
MFR #56518

Mfr description
56518 DISPN TISSUE SOFPULL TWIN MINI WHI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    7.000 in
  • Height
    9.000 in
  • Width
    16.100 in

Details

  • Additional Details
    This dispenser features one-sheet-at-a-time dispensing with the same sheet dimensions as the original SofPull® tissue. This high-capacity tissue solution helps reduce costs while improving hygiene. The availability of a second roll also helps improve stub roll waste and results in double capacity compared to the single SofPull® Mini Bath Tissue dispenser. SofPull® Tissue is certified by EcoLogo® and meets the EPA Guidelines for Post-Consumer fiber. (Contains a minimum of 20% Post Consumer Recycled Fiber). The tissue also has no outer carton or inner wrapping which conserves paper and reduces waste. The translucent cover shows when a roll is ready to be changed and is made of polycarbonate for additional strength. This cover also hinges at the bottom for easy mounting and loading. *Dispenser meets ADA standards for Accessible Design except for continuous flow. It can be modified for Continuous Flow with ADA Compliant Cover #56524.
  • Dispenser Color Finish
    White
  • Manufacturer Product Page
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#19505, GP#19516
  • Toilet Paper Roll Type
    Mini Center Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)