Motion
56620
C-Fold Towel Dispenser - Chrome Color, 4.380 in Wide, 15.500 in High, 11.750 in Depth
MI ITEM #05733858
MFR #56620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Fold Towel Dispenser - Chrome Color, 4.380 in Wide, 15.500 in High, 11.750 in Depth
MI ITEM #05733858
MFR #56620

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    11.750 in
  • Height
    15.500 in
  • Width
    4.380 in

Details

  • Additional Details
    This economical, versatile combi-matic towel dispenser and plate (included) holds up to 300 C-Fold, 600 multifold, 500 senior multifold, or one package of BigFold® towels to provide a cost-effective solution for washroom towel dispensing. This simple chrome/metal color complements any decor, and the covered key-lock design protects against waste and pilferage while making refilling towels quick and easy.
  • Dispenser Color Finish
    Chrome
  • Dispenser Type
    C-Fold Towel Dispenser
  • For Use With Brand
    Georgia Pacific Acclaim®, Georgia Pacific Preference®
  • For Use With Model
    GP#20204, GP#20241, GP#20389
  • Manufacturer Product Page
  • Paper Towel Dispenser Operation
    Manual
  • Paper Towel Fold Style
    C-Fold, Multi-Fold
  • UPC_NO
    073310566207

Overview

Mfr description
56620 DISPN TOWEL C-FOLD/MULTI-FOLD CHRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought