Motion
56640
Vista® Countertop C-Fold/Multifold Towel Dispenser - Smoke Color, 11.000 in Wide, 7.000 in High, 4.375 in Depth
Mi Item #05733860
MFR #56640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vista® Countertop C-Fold/Multifold Towel Dispenser - Smoke Color, 11.000 in Wide, 7.000 in High, 4.375 in Depth
Mi Item #05733860
MFR #56640

Mfr description
56640 DISPN TOWEL COMBIFOLD CF/MF, SMOKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4.375 in
  • Height
    7.000 in
  • Width
    11.000 in

Details

  • Additional Details
    VISTA® paper towel dispensers hold one package of BigFold® or C-Fold paper towels to offer protection from moisture and contaminants on countertops when towels cannot be located near all wash basins. Made from high-impact plastic in an attractive translucent smoke color, these durable dispensers offer a reliable and cost-effective dispensing solution for a variety of areas.
  • Dispenser Color Finish
    Smoke
  • Dispenser Type
    Countertop C-Fold/Multifold Towel Dispenser
  • For Use With Brand
    Georgia Pacific Acclaim®, Georgia Pacific Envision®, Georgia Pacific Preference®
  • For Use With Model
    GP#20241, GP#20603, GP#20885, GP#20886, GP#20887
  • Manufacturer Product Page
  • Paper Towel Dispenser Operation
    Manual
  • Paper Towel Fold Style
    C-Fold, Multi-Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)