Motion
56747
Compact Quad® Toilet Paper Dispenser - Roll, Coreless, Vertical Wall Mounted, Translucent White, 4 Roll Capacity, 13.250 in High, 11.750 in Wide, 6.900 in Depth
MI ITEM #05733864
MFR #56747
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Quad® Toilet Paper Dispenser - Roll, Coreless, Vertical Wall Mounted, Translucent White, 4 Roll Capacity, 13.250 in High, 11.750 in Wide, 6.900 in Depth
MI ITEM #05733864
MFR #56747

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56747 DISPN TISS COMPACT QUAD TRAN WHITE

Specifications

  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
  • Mounting Style
    Vertical Wall Mounted
  • Dispenser Color Finish
    Translucent White
  • Roll Capacity
    4
  • To Use With
    GP#19371, GP#19372, GP#1937300, GP#19374, GP#19375, GP#19376, GP#19378
  • Depth
    6.900 in
  • Height
    13.250 in
  • Width
    11.750 in
  • Additional Details
    Attractive Compact Quad® four roll vertical coreless bathroom tissue dispensing system holds up to 6,000 2-ply or 12,000 1-ply sheets while maintaining your professional look. Rolls face forward to minimize tabbing and comes with a dependable roll advancing system for extended service and increased patron satisfaction.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text