Motion
56748
Compact Quad® Toilet Paper Dispenser - Roll, Coreless, Vertical Wall Mounted, Stainless Steel, 4 Roll Capacity, 13.250 in High, 11.750 Wide, 6.900 Depth
MI ITEM #05733865
MFR #56748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Quad® Toilet Paper Dispenser - Roll, Coreless, Vertical Wall Mounted, Stainless Steel, 4 Roll Capacity, 13.250 in High, 11.750 Wide, 6.900 Depth
MI ITEM #05733865
MFR #56748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.900
  • Height
    13.250 in
  • Width
    11.750

Details

  • Additional Details
    tractive Compact Quad® four roll vertical coreless bathroom tissue dispensing system in stainless steel holds up to 6,000 2-ply or 12,000 1-ply sheets while maintaining your professional look. Rolls face forward to minimize tabbing and comes with a dependable roll advancing system for extended service and increased patron satisfaction.
  • Dispenser Color Finish
    Stainless Steel
  • Manufacturer Product Page
  • Mounting Style
    Vertical Wall Mounted
  • Roll Capacity
    4
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#19371, GP#19372, GP#1937300, GP#19374, GP#19375, GP#19376, GP#19378
  • Toilet Paper Roll Type
    Coreless

Overview

Mfr description
56748 DISPN TISSUE COMPACT QUAD STAINLES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought