Motion
56767
Compact® Toilet Paper Dispenser - Roll, Coreless, Vertical Wall Mounted, Translucent Whtte, 2 Roll Capacity, 13.500 in High, 6.000 in Wide, 6.500 in Depth
Mi Item #05733866
MFR #56767
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Paper Dispenser - Roll, Coreless, Vertical Wall Mounted, Translucent Whtte, 2 Roll Capacity, 13.500 in High, 6.000 in Wide, 6.500 in Depth
Mi Item #05733866
MFR #56767

Mfr description
56767 DISPN TISSUE COMPACT VERTICAL TRAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.500 in
  • Height
    13.500 in
  • Width
    6.000 in

Details

  • Additional Details
    Attractive Compact Vertical double roll coreless bathroom tissue dispenser provides up to six times the capacity of single standard 2-ply rolls while maintaining your professional look. This dispenser delivers 3000 sheets of quality 2-ply tissue for continuous service and increased patron satisfaction. Automatic drop down feature provides users with continuous service and Lifetime Satisfaction offers peace of mind!
  • Dispenser Color Finish
    Translucent Whtte
  • Manufacturer Product Page
  • Mounting Style
    Vertical Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#19371, GP#19372, GP#1937300, GP#19374, GP#19375, GP#19376, GP#19378
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)