Motion
56787
Compact® Toilet Paper Dispenser - Roll, Coreless, Key Lock Wall Mounted, Splash Blue, 4 Roll Capacity, 13.000 in High, 14.000 in Wide, 5.500 in Depth
MI ITEM #05733871
MFR #56787
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Paper Dispenser - Roll, Coreless, Key Lock Wall Mounted, Splash Blue, 4 Roll Capacity, 13.000 in High, 14.000 in Wide, 5.500 in Depth
MI ITEM #05733871
MFR #56787

Mfr description
56787 DISPN TISSUE COMPACT HICAP KEYLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    5.500 in
  • Height
    13.000 in
  • Width
    14.000 in

Details

  • Additional Details
    This Compact coreless bathroom tissue dispenser holds four 1000 sheets 2-ply or four 2000 sheets 1-ply Compact coreless rolls. High capacity and ease of refill saves you money by cutting maintenance time in half. Covered design keeps back-up rolls clean and sanitary and refill rolls avoid jams or user error by automatically falling into position. Patrons will appreciate the smooth turning mechanism that prevents sheets from breaking off in the dispenser. Mounts with ease and key lock helps prevent pilferage. More rolls are better!
  • Dispenser Color Finish
    Splash Blue
  • Manufacturer Product Page
  • Mounting Style
    Key Lock Wall Mounted
  • Roll Capacity
    4
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#19371, GP#1937300, GP#19375, GP#19376
  • Toilet Paper Roll Type
    Coreless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)