Overview
Mfr description
56788 DISPN TISSUE COMPACT HICAP KEYLOCK
Specifications
- Roll Or Sheet Paper DispenserRoll
- Toilet Paper Roll TypeCoreless
- Mounting StyleKey Lock Wall Mounted
- Dispenser Color FinishTranslucent Smoke
- Roll Capacity4
- To Use WithGP#19371, GP#1937300, GP#19375, GP#19376
- Depth5.500 in
- Height13.000 in
- Width14.000 in
- Additional DetailsThis Compact® coreless high capacity bathroom tissue dispenser holds four 1000 sheets 2-ply or four 2000 sheets 1-ply Compact coreless rolls. High capacity and ease of refill saves you money by cutting maintenance time in half. Covered design keeps back-up rolls clean and sanitary and refill rolls avoid jams or user error by automatically falling into position. Patrons will appreciate the smooth turning mechanism that prevents sheets from breaking off in the dispenser. Mounts with ease and key lock helps prevent pilferage. More rolls are better!
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data