Motion
56790
Compact® Toilet Paper Dispenser - Roll, Coreless, Vertical Wall Mounted, Translucent Smoke, 2 Roll Capacity, 13.500 in High, 6.000 Wide, 6.500 Depth
MI ITEM #05733874
MFR #56790
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Paper Dispenser - Roll, Coreless, Vertical Wall Mounted, Translucent Smoke, 2 Roll Capacity, 13.500 in High, 6.000 Wide, 6.500 Depth
MI ITEM #05733874
MFR #56790

Mfr description
56790 DISPN TISSUE COMPACT VERTICAL SMOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.500
  • Height
    13.500 in
  • Width
    6.000

Details

  • Additional Details
    Attractive Compact Vertical coreless bathroom tissue dispensing system provides up to six times the capacity of single standard 2-ply rolls while maintaining your professional look. This dispenser delivers up to 6,000 sheets of tissue for continuous service and increased patron satisfaction. Automatic drop down feature provides users with continuous service and Lifetime Satisfaction offers peace of mind!
  • Dispenser Color Finish
    Translucent Smoke
  • Manufacturer Product Page
  • Mounting Style
    Vertical Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#19371, GP#19372, GP#1937300, GP#19374, GP#19375, GP#19376, GP#19378
  • Toilet Paper Roll Type
    Coreless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)