Motion
56796
Compact® Toilet Paper Dispenser - Roll, Coreless, Side By Side Wall Mounted, Brushed Steel Finish, 2 Roll Capacity, 7.120 in High, 10.120 in Wide, 6.750 in Depth
Mi Item #05733875
MFR #56796
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Paper Dispenser - Roll, Coreless, Side By Side Wall Mounted, Brushed Steel Finish, 2 Roll Capacity, 7.120 in High, 10.120 in Wide, 6.750 in Depth
Mi Item #05733875
MFR #56796

Mfr description
56796 DISPN TISSUE COMPACT II, BRUSHED S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.750 in
  • Height
    7.120 in
  • Width
    10.120 in

Details

  • Additional Details
    Attractive Compact double roll, side-by-side coreless bathroom tissue dispensing system provides up to six times the capacity of single standard 2-ply rolls while maintaining your professional look. This dispenser delivers 3000 sheets of quality 2-ply tissue or 6000 sheets 1-ply for continuous service and increased patron satisfaction. Featuring a transfer paddle to prevent access to a new roll before the current roll is completely used up, this dispenser offers one of the most cost-effective solutions for high-capacity toilet paper dispensing.
  • Dispenser Color Finish
    Brushed Steel Finish
  • Manufacturer Product Page
  • Mounting Style
    Side By Side Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#19371, GP#19372, GP#1937300, GP#19374, GP#19375, GP#19376, GP#19378
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)