Specifications
Dimensions
- Depth6.750 in
- Height7.120 in
- Width10.120 in
Details
- Additional DetailsAttractive Compact double roll, side-by-side coreless bathroom tissue dispensing system provides up to six times the capacity of single standard 2-ply rolls while maintaining your professional look. This dispenser delivers 3000 sheets of quality 2-ply tissue or 6000 sheets 1-ply for continuous service and increased patron satisfaction. Featuring a transfer paddle to prevent access to a new roll before the current roll is completely used up, this dispenser offers one of the most cost-effective solutions for high-capacity toilet paper dispensing.
- Dispenser Color FinishStainless Steel
- Manufacturer Product Page
- Mounting StyleWall Mounted
- Roll Capacity2
- Roll Or Sheet Paper DispenserRoll
- To Use WithGP#19371, GP#19372, GP#1937300, GP#19374, GP#19375, GP#19376, GP#19378
- Toilet Paper Roll TypeCoreless