Motion
57710
Safe-T-Gard™ Toilet Seat Cover Dispenser - White, Plastic, 250 Dispenser Capacity
Mi Item #05733884
MFR #57710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe-T-Gard™ Toilet Seat Cover Dispenser - White, Plastic, 250 Dispenser Capacity
Mi Item #05733884
MFR #57710

Mfr description
57710 DISPN TISSUE SEATCOVER, WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    2.500 in
  • Height
    11.750 in
  • Width
    16.375 in

Details

  • Additional Details
    Our Safe T Gard seat cover dispensing system solution delivers clean, white seat covers for increased protection against germs at an economical cost. Our quality seat covers provide a low-cost alternative to wasteful makeshift seat covers comprising of expensive tissue paper and/or towels prepared by patrons when real seat covers are not provided. Furthermore, they reduce labor and maintenance costs associated with system clogs and restroom litter. Offer your patrons the protection and convenience of easy-to-dispense, sanitary seat covers with these durable plastic dispensers.
  • Dispenser Capacity
    250
  • Dispenser Color Finish
    White
  • Manufacturer Product Page
  • Material
    Plastic
  • Mounting Style
    Wall-mounted
  • To Use With
    GP#47046, GP#47052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)