Motion
57725
Safe-T-Gard™ Toilet Seat Cover Dispenser - Chrome, Chrome, 250 Dispenser Capacity
MI ITEM #05733885
MFR #57725
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe-T-Gard™ Toilet Seat Cover Dispenser - Chrome, Chrome, 250 Dispenser Capacity
MI ITEM #05733885
MFR #57725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57725 DISPN TISSUE SAFE-T-GARD SEATCOVR

Specifications

  • Dispenser Color Finish
    Chrome
  • Mounting Style
    Wall-mounted
  • Dispenser Capacity
    250
  • Material
    Chrome
  • Depth
    2.000 in
  • Height
    11.250 in
  • Width
    16.125 in
  • To Use With
    GP#47046, GP#47052
  • Additional Details
    Our Safe T Gard seat cover dispensing system solution delivers clean, white seat covers for increased protection against germs at an economical cost. Our quality seat covers provide a low-cost alternative to wasteful makeshift seat covers comprising of expensive tissue paper and/or towels prepared by patrons when real seat covers are not provided. Furthermore, they reduce labor and maintenance costs associated with system clogs and restroom litter. Offer your patrons the protection and convenience of easy-to-dispense, sanitary seat covers with these durable plastic dispensers.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought