Motion
57726
Safe-T-Gard™ Toilet Seat Cover Dispenser - White, Plastic, 200 Dispenser Capacity
MI ITEM #05733886
MFR #57726
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe-T-Gard™ Toilet Seat Cover Dispenser - White, Plastic, 200 Dispenser Capacity
MI ITEM #05733886
MFR #57726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57726 DISPN TISSUE SAFE-T-GARD SEATCOVER

Specifications

  • Dispenser Color Finish
    White
  • Mounting Style
    Wall-mounted
  • Dispenser Capacity
    200
  • Material
    Plastic
  • Depth
    3.000 in
  • Height
    12.500 in
  • Width
    8.250 in
  • To Use With
    GP#47047
  • Additional Details
    Our Safe T Gard seat cover dispensing system solution delivers clean, white seat covers for increased protection against germs at an economical cost. This space-saving dispenser delivers 1/4-fold seat covers to provide a low-cost alternative to wasteful makeshift seat covers comprising of expensive tissue paper and/or towels prepared by patrons when real seat covers are not provided. Furthermore, they reduce labor and maintenance costs associated with system clogs and restroom litter. Offer your patrons the protection and convenience of easy-to-dispense, sanitary seat covers with these durable plastic dispensers.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text