Motion
57893
Toilet Paper Dispenser - Roll, Standard with Core, Vertical Wall Mounted, Stainless Steel, 2 Roll Capacity, 12.750 in High, 7.000 in Wide, 6.250 in Depth
MI ITEM #05733889
MFR #57893
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Paper Dispenser - Roll, Standard with Core, Vertical Wall Mounted, Stainless Steel, 2 Roll Capacity, 12.750 in High, 7.000 in Wide, 6.250 in Depth
MI ITEM #05733889
MFR #57893

Mfr description
57893 DISPN TISSUE 2 ROLL VERTICAL STNLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.250 in
  • Height
    12.750 in
  • Width
    7.000 in

Details

  • Additional Details
    Our regular two-roll bath tissue dispenser holds two 4.5"-wide rolls of tissue up to 5" in diameter to offer a cost-effective solution for washroom tissue dispensing. Its durable steel construction delivers reliable performance in high-traffic areas. Our space-saving vertical design features a locking cover that protects against waste and pilferage while making refilling rolls quick and easy.
  • Dispenser Color Finish
    Stainless Steel
  • Manufacturer Product Page
  • Mounting Style
    Vertical Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    GP#16560, GP#16580, GP#16640, GP#16840, GP#16880
  • Toilet Paper Roll Type
    Standard with Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)