Specifications
Dimensions
- Depth16.875 in
- Height14.125 in
- Width6.375 in
Details
- Additional DetailsThis durable, high-capacity VISTA 9" jumbo bath tissue dispenser holds one roll up to 10.625" in diameter plus one 5" diameter stub roll-the equivalent of 6.7 rolls of standard 2-ply tissue. Our stub roll feature reduces waste by restricting access to the second (stub) roll before the main roll is completely used up. Our patented Easy Turn Mandrel delivers smooth dispensing without tabbing. An attractive see-through color complements any decor. This covered, key-lock design protects against waste as well as pilferage while making refilling rolls quick and easy.
- Dispenser Color FinishTranslucent Smoke
- Manufacturer Product Page
- Mounting StyleWall Mounted
- Roll Capacity2
- Roll Or Sheet Paper DispenserRoll
- To Use WithGP#12798, GP#13718, GP#13728
- Toilet Paper Roll TypeJumbo with Core
Overview
Mfr description
58150 DISPN TISSUE VISTA JUMBO JR W/STUB