Motion
58204
SofPull® Center Pull Dispenser - Translucent Smoke Color, 9.250 in Wide, 11.500 in High, 8.750 in Depth
MI ITEM #05733894
MFR #58204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Center Pull Dispenser - Translucent Smoke Color, 9.250 in Wide, 11.500 in High, 8.750 in Depth
MI ITEM #05733894
MFR #58204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    8.750 in
  • Height
    11.500 in
  • Width
    9.250 in

Details

  • Additional Details
    Our attractive and innovative SofPull® centerpull towel system is a smart choice for steady use areas that demand dependable performance and exceptional value without sacrificing style. This easy-to-load, self-threading dispenser holds up to 320 7.8" x 15" centerpull towels for extended service intervals for enhanced satisfaction. One-at-time touchless dispensing reduces waste and minimizes the risk of cross-contamination. Our sophisticated Smoke color makes this dispenser the perfect choice for office buildings, retail businesses, restaurants, or healthcare facilities.
  • Dispenser Color Finish
    Translucent Smoke
  • Dispenser Type
    Center Pull Dispenser
  • For Use With Brand
    Georgia Pacific SofPull®
  • For Use With Model
    GP#28124
  • Manufacturer Product Page
  • Paper Towel Dispenser Operation
    Manual
  • Paper Towel Fold Style
    Center Pull Roll

Overview

Mfr description
58204 DISPN TOWEL SOFPULL REGULAR, SMOKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought