Motion
58205
SofPull® Trial Kit Center Pull Dispenser - Translucent Smoke Color, 9.250 in Wide, 11.500 in High, 8.750 in Depth
MI ITEM #05733895
MFR #58205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Trial Kit Center Pull Dispenser - Translucent Smoke Color, 9.250 in Wide, 11.500 in High, 8.750 in Depth
MI ITEM #05733895
MFR #58205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58205 DISPN TOWEL TRIAL KIT SOFTPULL W/

Specifications

  • Dispenser Type
    Trial Kit Center Pull Dispenser
  • For Use With Brand
    Georgia Pacific SofPull®
  • For Use With Model
    GP#28124
  • Dispenser Color Finish
    Translucent Smoke
  • Paper Towel Fold Style
    Center Pull Roll
  • Paper Towel Dispenser Operation
    Manual
  • Depth
    8.750 in
  • Height
    11.500 in
  • Width
    9.250 in
  • Additional Details
    SofPull® centerpull paper towels provide a hygienic, cost-effective alternative to full-size towel dispensers. Each sheet dispenses fully open and ready to use, delivering the right amount of toweling to handle hand drying or any size clean-up need quickly and easily. These towels are made to deliver absorbency and softness. Try them for hand-drying in the washroom or medium-duty kitchen tasks. SofPull towels are an excellent choice for foodservice, food processing, maintenance, general manufacturing and healthcare facilities.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text