Motion
58217
SofPull® Center Pull Dispenser - 560 Capacity, Translucent White Color, 10.875 in Wide, 11.469 in High, 10.375 in Depth
Mi Item #05733896
MFR #58217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Center Pull Dispenser - 560 Capacity, Translucent White Color, 10.875 in Wide, 11.469 in High, 10.375 in Depth
Mi Item #05733896
MFR #58217

Mfr description
58217 DISPN TOWEL SOFPULL LARGE, TRANS W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    10.375 in
  • Height
    11.469 in
  • Width
    10.875 in

Details

  • Additional Details
    Attractive and innovative SofPull® centerpull towel system is a smart choice for high-traffic facilities that demand greater capacity and exceptional value without sacrificing style. This easy-to-load, self-threading dispenser holds up to 560 centerpull towels to extend service intervals for enhanced satisfaction. One-at-a time touchless dispensing reduces waste and minimizes the risk of cross-contamination
  • Dispenser Capacity
    560
  • Dispenser Color Finish
    Translucent White
  • Dispenser Type
    Center Pull Dispenser
  • For Use With Brand
    Georgia Pacific SofPull®
  • For Use With Model
    GP#28143
  • Manufacturer Product Page
  • Paper Towel Dispenser Operation
    Manual
  • Paper Towel Fold Style
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)