Motion
58701
Tissue Dispenser - Singlefold Towel Dispenser, White, 3.1250 in Depth, 8.2500 in Height, 5.0000 in Width
MI ITEM #05733903
MFR #58701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tissue Dispenser - Singlefold Towel Dispenser, White, 3.1250 in Depth, 8.2500 in Height, 5.0000 in Width
MI ITEM #05733903
MFR #58701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58701 DISPN TISSUE SINGLEFOLD INTERFOLD
  • Durable steel construction holds up to your most demanding customers
  • Offers controlled, single-sheet dispensing of interfolded tissue
  • Key-Lock mechanism provides protection against waste and pilferage

Specifications

  • Dispenser Type
    Singlefold Towel Dispenser
  • Dispenser Color Finish
    White
  • Paper Towel Dispenser Operation
    Manual
  • Dispenser Depth
    3.1250 in
  • Dispenser Height
    8.2500 in
  • Dispenser Width
    5.0000 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310587011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text