Overview
Mfr description
59451 DISPN TOWEL REC TRASH RECPT 12
Specifications
- Accessory TypeDispenser Trash Receptacle
- For Use WithGP#59466, GP#SM0271, GP#SS0270E
- Dispenser TypePaper Towel Dispenser
- Color FinishStainless Steel
- Additional DetailsSpecifically engineered for facilities with studs 12" on center, this trash receptacle is ideal for new facilities or renovations. Stainless steel design complements any decor to enhance the image of any facility and is ADA compliant when installed correctly helping provide a total solution. **To help receive the benefit of any GP Automated Towel Dispenser with minimal hassle, Georgia-Pacific can help arrange professional installations. Pictured is the 59451 trash receptacle and the enMotion recessed dispenser Model#59466 which must be ordered separately.
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data