Motion
59491
Dispenser Accessory - Paper Towel Dispenser, For Use With GP#59466, GP#SM0271, Stainless Color
MI ITEM #05733928
MFR #59491
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispenser Accessory - Paper Towel Dispenser, For Use With GP#59466, GP#SM0271, Stainless Color
MI ITEM #05733928
MFR #59491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accessory Type
    Dispenser Trash Receptacle
  • Additional Details
    Higher capacity (12 Gallon vs. 9.6) trash receptacle for the Georgia-Pacific Recessed Towel Dispensers is specifically engineered for facilities with studs 16" on center. This trash receptacle is ideal for new facilities or renovations. Stainless steel design complements any decor to enhance the image of any facility and is ADA compliant helping provide a total solution. *Due to space limitations when the studs are 12”, the high capacity trash receptacle cannot be used -see 59471.
  • Color Finish
    Stainless
  • Dispenser Type
    Paper Towel Dispenser
  • For Use With
    GP#59466, GP#SM0271
  • Manufacturer Product Page

Overview

Mfr description
59491 DISPN TOWEL REC TRASH RECPT 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought