Motion
59513
Safe-T-Gard™ Tissue Dispenser - Door Tissue Dispenser and Trash Receptacle, Translucent Smoke, 4.000 in Depth, 11.000 in Height, 6.600 in Width
MI ITEM #05733938
MFR #59513
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe-T-Gard™ Tissue Dispenser - Door Tissue Dispenser and Trash Receptacle, Translucent Smoke, 4.000 in Depth, 11.000 in Height, 6.600 in Width
MI ITEM #05733938
MFR #59513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59513 DISPN TISSUE SAFE-T-GARD COMBO SMO

Specifications

  • Dispenser Type
    Door Tissue Dispenser and Trash Receptacle
  • For Use With Brand
    Georgia Pacific Safe-T-Gard™
  • For Use With Model
    GP#10440
  • Dispenser Color Finish
    Translucent Smoke
  • Paper Towel Dispenser Operation
    Manual
  • Dispenser Depth
    4.000 in
  • Dispenser Height
    11.000 in
  • Dispenser Width
    6.600 in
  • Additional Details
    Safe-T-Gard™ door tissue dispenser and receptacle system is perfect for any facility where hygiene and washroom image is a primary concern. This convenient system converts restroom doors into touchless exits and eliminates the need to leave a trash receptacle by the door. The trash receptacle dimensions are 7.4"W x 20.5"H x 4"D, is approximately 2.1 gallons and accepts a standard 17" x 18" LLD or HMWHD can liner to help promote cleanliness. Safe-T-Gard door tissue system is the perfect complement to the enMotion® Wall Mount or enMotion® Recessed automated electronic towel dispensers.
  • Manufacturer Product Page
  • Spec Sheet
    file:///C:/Users/IC064979/Downloads/Safe-T-Gard%20Tissue%20Dispenser%20Spec%20Sheet%2010-13-06%20(3).pdf
  • Manufacturer Upc Number
    073310595139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text