Motion
89430
enMotion® Paper Towel - 8.200 in Width, 700 Lft Roll Length, White Color
Mi Item #05733957
MFR #89430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Paper Towel - 8.200 in Width, 700 Lft Roll Length, White Color
Mi Item #05733957
MFR #89430

Mfr description
89430 TOWEL ROLL ENMOTION REC EPA WHITE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    228.60 mm
  • Case Length
    581.02 mm
  • Case Weight
    8.845 kg
  • Case Width
    387.35 mm
  • Roll Length
    700 Lft
  • Sheet Length
    8400.0000 in | 213360 mm
  • Towel Length
    8400 in
  • Towel Width
    8.200 in
  • Weight
    18.3 lbs, 8.301 kg

Details

  • Color
    White
  • Compatible Model Part Number
    59437A, 59466A, 59497A, 59498A
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Industry Standards Met
    EPA Compliant, LEED Eligible, SFI Certified, USDA Certified Biobased
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310894300
  • Meets Industry Standards By
    EPA
  • Number of Rolls
    6
  • Packages per Case
    6
  • Paper Towel Fold Style
    No Fold
  • Paper Towel Roll Type
    Touchless
  • Perforation
    No
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Product Pop Up Warning
    No
  • Recycled Material Composition
    40 %
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    1
  • To Use With
    GP#59437, GP#59466
  • Total Sheets Included
    6
  • Type
    Roll
  • UPC_NO
    073310894300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)