Motion
89440
enMotion® Paper Towel - 8.200 in Width, 700 Lft Roll Length, Brown Color
MI ITEM #05733958
MFR #89440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Paper Towel - 8.200 in Width, 700 Lft Roll Length, Brown Color
MI ITEM #05733958
MFR #89440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89440 TOWEL ROLL ENMOTION REC EPA BROWN

Specifications

  • Roll Or Sheets
    Roll
  • Color
    Brown
  • Towel Width
    8.200 in
  • Paper Towel Roll Type
    Touchless
  • Roll Length
    700 Lft
  • Plain Or Pattern
    Plain
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA
  • To Use With
    GP#59437, GP#59466
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310894409
  • Product Pop Up Warning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text