Motion
89485
enMotion® Paper Towel - 10.000 Width, 800 Lft Roll Length, Brown Color
MI ITEM #05733961
MFR #89485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Paper Towel - 10.000 Width, 800 Lft Roll Length, Brown Color
MI ITEM #05733961
MFR #89485

Mfr description
89485 TOWEL ROLL ENMOTION EPA BROWN 800/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    800 Lft
  • Towel Width
    10.000

Details

  • Color
    Brown
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310894850
  • Meets Industry Standards By
    EPA
  • Paper Towel Roll Type
    High Capacity
  • Plain Or Pattern
    Plain
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Roll
  • To Use With
    GP#59407, GP#59447

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)