Motion
92117
Essence Impressions™ Paper Napkin - 1/8 Fold, White, 1 Ply, 17.000 in Wide, 17.000 in Long
MI ITEM #05733967
MFR #92117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Essence Impressions™ Paper Napkin - 1/8 Fold, White, 1 Ply, 17.000 in Wide, 17.000 in Long
MI ITEM #05733967
MFR #92117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92117 NAPKIN DINNER ESSENCE 17X17 8FLD 0

Specifications

  • Fold Type
    1/8 Fold
  • Color
    White
  • Embossed Or Plain
    Plain
  • Length
    17.000 in
  • Width
    17.000 in
  • Ply
    1
  • Total Number Of Napkins
    100
  • Additional Details
    Grace your tables with Essence Impressions™ super premium, soft and durable, white dinner napkins featuring our thistle emboss design. This ultimate linen replacement is cost-effective, yet elegant and keeps every table looking fresh and graceful at a fraction of the cost of real linen. Fold these large dinner napkins into stylish and creative table settings for a memorable occasion. Pamper your customers with only the finest while you enjoy hassle-free, disposable convenience. Folded Size (W x L) 4.25" x 8.5".
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text