Motion
96019
BevNap® Paper Napkin - White, 1 Ply, 9.500 in Wide, 9.500 in Long
Mi Item #05733970
MFR #96019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BevNap® Paper Napkin - White, 1 Ply, 9.500 in Wide, 9.500 in Long
Mi Item #05733970
MFR #96019

Mfr description
96019 NAPKIN BEV 9.5 X 9.5 1P 500/8-POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9.500 in
  • Width
    9.500 in

Details

  • Additional Details
    Economical beverage napkins offer reliable performance at an economical price. These absorbent beverage napkins are a good choice for most restaurants and beverage establishments and come in a durable corrugated box with poly inner packaging for added protection from moisture and contamination during storage. Folded Size 4.75" x 4.75".
  • Color
    White
  • Embossed Or Plain
    Plain
  • Manufacturer Product Page
  • Ply
    1
  • Total Number Of Napkins
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)