Motion
56720
Singlefold Towel Dispenser - 500 Capacity, Chrome Color, 6.625 in Wide, 11.625 in High, 8.125 in Depth
MI ITEM #05733976
MFR #56720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Singlefold Towel Dispenser - 500 Capacity, Chrome Color, 6.625 in Wide, 11.625 in High, 8.125 in Depth
MI ITEM #05733976
MFR #56720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56720 DISPN TOWEL SINGLEFOLD, CHROME MET

Specifications

  • Dispenser Type
    Singlefold Towel Dispenser
  • For Use With Brand
    Georgia Pacific Envision®, Georgia Pacific Interstate®, Georgia Pacific Preference®
  • For Use With Model
    GP#00350, GP#02350, GP#20786/01, GP#20904, GP#22350, GP#23504, GP#23990
  • Dispenser Color Finish
    Chrome
  • Paper Towel Fold Style
    Singlefold
  • Dispenser Capacity
    500
  • Paper Towel Dispenser Operation
    Manual
  • Depth
    8.125 in
  • Height
    11.625 in
  • Width
    6.625 in
  • Additional Details
    Our space saver singlefold towel dispenser holds up to 500 singlefold towels. This simple chrome/metal dispenser complements any decor, and the covered key-lock design protects against waste and pilferage while making refilling towels quick and easy.
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text