Motion
2101013816
GASW -
Mi Item #05733982
MFR #2101013816
Price$112.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GASW -
Mi Item #05733982
MFR #2101013816

Mfr description
GASW-12 EYE ROD END 12MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.15/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Thread Size
    M12 x 1.75
  • Weight
    87 g

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    GAS
  • Thread Direction
    Right Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)