Motion
GRG8210546.16

GROVE GEAR
GRG8210546.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #05733985
MFR #GRG8210546.16
Price$1,592.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8210546.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #05733985
MFR #GRG8210546.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,592.65/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    940 in/lb;106.205 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.0000 in
  • Overhung Load
    1415 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    30 lbs, 13.608 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.435 hp
  • Horsepower Rating Normal Duty
    0.435 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRG-HMQ821-60-H1-56-16
  • Max Input Horsepower
    0.674 hp
  • Mounting Type
    Shaft
  • Output
    0.435 hp;0.324 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    6294.24 N, 1415 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    940 in-lbs;106.205 Nm

Overview

Mfr description
GRG-HMQ821-60-H1-56-16 STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought