Motion
R412004836

AVENTICS
R412004836

R412004836
Mi Item #05734129
MFR #R412004836
Price$45.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412004836

R412004836
Mi Item #05734129
MFR #R412004836

Mfr description
R412004836 CHECK-CHOKE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.21/each

Specifications

Dimensions

  • Port Size
    M5x0.8

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Aluminum
  • Flow Rate
    3.00 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7.25 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7.25 to 145 psi
  • Operating Temperature Range
    -10 to 70 °C
  • Piping Type
    Elbow
  • Seal Material
    NBR
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)