Motion
R412007411

AVENTICS
R412007411

R412007411
MI ITEM #05734135
MFR #R412007411
List Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007411

R412007411
MI ITEM #05734135
MFR #R412007411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.79/each for your price

Overview

Mfr description
R412007411 THROTTLE CHECK VLV .

Specifications

  • Piping Type
    Elbow
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    7.25 to 145 psi
  • Operating Temperature Range
    -10 to 70 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Body Material
    Polyamide
  • Seal Material
    NBR
  • Actuation
    Direct Acting Pneumatic
  • Flow Rate
    3.35 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7.25 psi
  • Number Of Ports
    2
  • Port Size
    6 mm Push-to-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought