Motion
5728410620

AVENTICS
5728410620

Solenoid-Operated Air Control Valve - 24 V dc, Double Solenoid, DIN Terminal
MI ITEM #05734330
MFR #5728410620
Price$127.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5728410620

Solenoid-Operated Air Control Valve - 24 V dc, Double Solenoid, DIN Terminal
MI ITEM #05734330
MFR #5728410620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.14/each

Specifications

Details

  • Flow Rate
    7.06 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
5728410620 V840-4/2DS-DI04-024DC-03-LED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought