Motion
5728450620

AVENTICS
5728450620

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, DIN Terminal
Mi Item #05734332
MFR #5728450620
Price$101.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5728450620

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, DIN Terminal
Mi Item #05734332
MFR #5728450620

Mfr description
5728450620 V840-4/2OC-DA06-024DC-03-LED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.91/each

Specifications

Details

  • Flow Rate
    7.06 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)