Motion
5728460410

AVENTICS
5728460410

Solenoid-Operated Air Control Valve - 4 Port, 2 Position, Double Solenoid
MI ITEM #05734334
MFR #5728460410
List Price$130.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5728460410

Solenoid-Operated Air Control Valve - 4 Port, 2 Position, Double Solenoid
MI ITEM #05734334
MFR #5728460410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.74/each for your price

Overview

Mfr description
5728460410 V840-4/2DS-DA06-012DC-03

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Flow Rate
    7.06 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text