Motion
5728415680

AVENTICS
5728415680

Solenoid-Operated Air Control Valve - 4 Port, 2 Position, Double Solenoid
MI ITEM #05734984
MFR #5728415680
List Price$127.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5728415680

Solenoid-Operated Air Control Valve - 4 Port, 2 Position, Double Solenoid
MI ITEM #05734984
MFR #5728415680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.14/each for your price

Overview

Mfr description
5728415680 V840-4/2DS-DI04-230AC-03-LED

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    230 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Flow Rate
    7.06 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought