Overview
Mfr description
R480141106 PRA-DA-125-0250-0-2-2-1-1-1-B
Specifications
- Port Size1/2 BSPP
- SeriesPRA
- Manufacturer Product Page
- Manufacturer Catalog
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data