Overview
Mfr description
8103190164 HEXAGON NUT DIN439 M8-A4
Specifications
- Hardware TypeMR9 Rod Nut
- Rod - Thread SizeM8 Thread
- MaterialStainless steel
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data