Specifications
Dimensions
- Rod - Thread SizeM10x1.25 Thread
- Thread SizeM16x1.5
Details
- Cylinder Application TypePneumatic Cylinder
- For Use WithSeries MR9
- Hardware TypeMR9 Rod Nut
- Manufacturer Product Page
- MaterialStainless steel
- Mounting TypeThreaded Mount
- Replacement Part TypeMounting Hardware
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)