Motion
R433027686

AVENTICS
R433027686

PPT PowerMaster Air Cylinder - 2.0000 in Bore, 1.0000 in Stroke, 0.6250 in Rod, 7/16-20 Female Thread, Single Rod, Flange (Rod), MF1 Mount, Non-Cushioned, 3/8 NPT Ports
Mi Item #05739564
MFR #R433027686
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433027686

PPT PowerMaster Air Cylinder - 2.0000 in Bore, 1.0000 in Stroke, 0.6250 in Rod, 7/16-20 Female Thread, Single Rod, Flange (Rod), MF1 Mount, Non-Cushioned, 3/8 NPT Ports
Mi Item #05739564
MFR #R433027686

Mfr description
R433027686 2 MF1-PP 0.625R 7/16-20F
  • Duty – 250 psi pneumatic PP, pre-lubricated, 250 to 1500 psi hydraulic PH
  • Standards – Meets or exceeds all J. I. C. and NFPA requirements
  • Bore Sizes – 1-1/2”-14” (standard), larger available, Piston Rods– 5/8” -5-1/2” (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Port Size
    3/8 NPT
  • Rod - Thread Size
    7/16-20 Female Thread
  • Rod Size
    0.6250 in
  • Stroke
    1.000 in

Details

  • Cap Cushion Seal
    R433015593 Buna
  • Cushion Type
    Non-Cushioned
  • Cushion Valve Assembly
    R433015236 Buna, R433072609 Viton
  • Cylinder Lube Grease
    R431001590
  • Cylinder Type
    NFPA
  • Head Cushion Seal
    R432029151 Buna
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Maximum Operating Pressure
    250 psi
  • Mounting Type
    Flange (Rod), MF1
  • Piston Action
    Double-Acting
  • Piston And Tube Seal Kit
    R433023981 Buna, R433023987 Viton
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Bearing Kit
    R433023506 Buna, R433023936 Viton
  • Rod Gender
    Female
  • Rod Seal Kit
    R433014982 Buna, R433023935 Viton
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    PowerMaster PPT
  • Sperical Rod Eye
    R433013001 Male Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)