Specifications
Dimensions
- Rod - Thread Size7/8-14 UNF
- Rod Size / Thread7/8 in-14 UNF
Details
- Product TypeTie Rod Air Cylinders
- Rod End Thread7/8-14 UNF
- Rod GenderMale
- Rod Thread StandardUNF
Overview
Mfr description
R433027876 2 MP1-PP 1R 7/8-14M