Motion
R433028083

AVENTICS
R433028083

R433028083
MI ITEM #05739599
MFR #R433028083
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433028083

R433028083
MI ITEM #05739599
MFR #R433028083

Mfr description
R433028083 3.25 MF2-PP 1R 3/4-16M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    3/4-16
  • Rod Size / Thread
    25.39 mm | 3/4-16

Details

  • Bracket 1
    MF2
  • Mounting Type
    MF2
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)