Motion
R433028158

AVENTICS
R433028158

R433028158
Mi Item #05739606
MFR #R433028158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433028158

R433028158
Mi Item #05739606
MFR #R433028158

Mfr description
R433028158 3 1/4 MP1-PP 1 3/8R 1 1/4-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Rod - Thread Size
    1-1/4-12
  • Rod Size / Thread
    34.92 mm | 1-1/4-12

Details

  • Bracket 1
    MP1
  • Mounting Type
    MP1
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)