Specifications
Dimensions
- Bore Diameter63 mm
- Rod - Thread Size3/4-16
- Rod Size / Thread25.39 mm | 3/4-16
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
Overview
Mfr description
R433074946 2.5 MP1-PP 1R 3/4-16F