Specifications
Dimensions
- Bore Diameter4.0000 in
- Rod - Thread Size3/4-16
- Rod Size / Thread3/4-16 Male
Details
- Bracket 1MP1
- Mounting TypeMP1
- Product TypeTie Rod Air Cylinders
- Rod GenderMale
- TypeAccessory
Overview
Mfr description
R433028752 4 MP1-PP 1R 3/4-16M