Specifications
Dimensions
- Rod - Thread Size1-14 UNS
- Rod Size / ThreadR 1-14
Details
- Product TypeTie Rod Air Cylinders
- Rod End Thread1-14 UNS
- Rod Thread StandardUNS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)