Specifications
Dimensions
- Bore Diameter3.2500 in
- Port Size1/2 NPT
- Rod - Thread Size3/4-16 Male Thread
- Rod Size1.0000 in
- Stroke10.000 in
Details
- Cap Cushion SealR433015594 Buna
- Cushion TypeNon-Cushioned
- Cushion Valve AssemblyR433016568 Buna, R433074773 Viton
- Cylinder Lube GreaseR431001590
- Cylinder TypeNFPA
- Head Cushion SealR433023150 Buna
- Locking PositionWithout Locks
- Manufacturer Catalog
- Maximum Operating Pressure250 psi
- Mounting TypeClevis Rear (Fixed), MP1
- Piston ActionDouble-Acting
- Piston And Tube Seal KitR433024002 Buna, R433024009 Viton
- Pivot PinR433014354 with Cotter Pins, R433012621 with Snap Rings
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- Rod Bearing KitR433023510 Buna, R433014756 Viton
- Rod ClevisR433012603 Steel
- Rod EyeR433012611 Steel
- Rod GenderMale
- Rod Seal KitR433014984 Buna, R433023941 Viton
- Rod Thread StandardUNF
- Rod TypeSingle Rod
- SeriesPowerMaster PPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)