Motion
R412004751

AVENTICS
R412004751

Pneumatic Shock Absorber - SA2 Series, 6 mm Stroke, Self Compensating Type
MI ITEM #05740747
MFR #R412004751
List Price$168.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412004751

Pneumatic Shock Absorber - SA2 Series, 6 mm Stroke, Self Compensating Type
MI ITEM #05740747
MFR #R412004751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.65/each for your price

Overview

Mfr description
R412004751 SA2-RC-M008-0006-HA-N

Specifications

  • Stroke
    6 mm
  • Max Energy Absorption Frequency
    3237 lb/hr
  • Max Energy Absorption Per Cycle
    0.90 lbs
  • Shock Absorber Type
    Self Compensating
  • Series
    SA2
  • Extended Spring Force
    0.56 lbs
  • Compressed Spring Force
    1.34 lbs
  • Mounting Thread
    M8 x 1
  • Overall Length
    53 mm
  • Overall Width
    8 mm
  • Weight
    0.015
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text