Motion
R412004752

AVENTICS
R412004752

Pneumatic Shock Absorber - SA2 Series, 6 mm Stroke, Self Compensating Type
MI ITEM #05740748
MFR #R412004752
List Price$192.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412004752

Pneumatic Shock Absorber - SA2 Series, 6 mm Stroke, Self Compensating Type
MI ITEM #05740748
MFR #R412004752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.98/each for your price

Overview

Mfr description
R412004752 SA2-RC-M010-0006-HA-N

Specifications

  • Stroke
    6 mm
  • Max Energy Absorption Frequency
    4721 lb/hr
  • Max Energy Absorption Per Cycle
    2.02 lbs
  • Shock Absorber Type
    Self Compensating
  • Series
    SA2
  • Extended Spring Force
    0.78 lbs
  • Compressed Spring Force
    1.79 lbs
  • Mounting Thread
    M10 x 1
  • Overall Length
    58.5 mm
  • Overall Width
    10 mm
  • Weight
    0.024
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text